- Home
- Products
- General Cable
-
C5039.41.02General Cable Wire & Cable, RG 11U Type SeriesItem NumberC5039.41.02MFG Item NumberC5039SeriesRG 11U TypeProduct Description1C14W RG11/U FL+65pct.AL CL2/CMSpecifications
Specifications Type RG11/U Wire Gauge (AWG) 14 AWG Insulation Material Foam Polyethylene Insulation Thickness 0.28 " Shielding Aluminum Braid and Bonded Foil Dual Shield Bonded Amount 100 %, 60 % Nominal Outer Diameter 0.395 " Velocity of Propagation 85 % RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options